Philips Lighting 40ED28/LED/727/ND 120-277V 4/1 466631 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 40W, 70 CRI, 2700K | Graybar Store
     
Philips Lighting - 466631 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 40W, 70 CRI, 2700K - 40ED28/LED/727/ND 120-277V 4/1
+ / - Hover over image to Zoom
Other Views

    466631 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 40W, 70 CRI, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: 40ED28/LED/727/ND 120-277V 4/1
    SKU: 25877010
    $0.00
    Checking Pricing
         
    Alternate Manufacturer Part No.:466631
    Rated Life (Hour):50000
    Wattage:40W
    CRI:70
    Initial Lumens:5000
    Color Temperature (Kelvin):2700
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 40ED28/LED/727/ND 120-277V 4/1
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 466631
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 2700
    • CRI 70
    • Initial Lumens 5000
    • Rated Life (Hour) 50000
    • Voltage 120/277V
    • Wattage 40W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED Lamp, Cylindrical, Mogul Screw, Outdoor only, 40W, 2700K, Average Life 50000 Hours