Molex 40925 Mini-Change® Female Connector, 3-Pole, Steel, 1/2 in. Liquid Tight Conduit | Graybar Store
     
Molex - Mini-Change® Female Connector, 3-Pole, Steel, 1/2 in. Liquid Tight Conduit - 40925
+ / - Hover over image to Zoom
Other Views

    Mini-Change® Female Connector, 3-Pole, Steel, 1/2 in. Liquid Tight Conduit

    Manufacturer: Molex
    Manufacturer #: 40925
    SKU: 89084221
    $40.61
    Checking Pricing
         
    Quick Order:Y
    Amperage:13A
    Voltage Rating:600V
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 40925
    • Amperage 13A
    • UNSPSC 26121600
    • Material Steel
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® Mini-Change® Female Field Attachable Connector, 3-Pole, Zinc Plated Steel, 1/2 inch Liquid Tight Conduit