Milwaukee Tool 4079 Diamond Coring Motor | Graybar Store
Milwaukee Tool - Diamond Coring Motor - 4079
+ / - Hover over image to Zoom
Other Views

    Diamond Coring Motor

    Manufacturer: Milwaukee Tool
    Manufacturer #: 4079
    SKU: 88174171
    Checking Pricing
    Chuck Size:1/2"
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 4079
    • UNSPSC 26101100
    • Brand Milwaukee®
    • Chuck Size 1/2"
    • Finish Silver
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Diamond Coring Motor, 300/600 RPM, 20 Amp with Shear Pin
    Diamond coring motors are used with Vac-U-Rig® and Dymorig diamond core rigs to drill holes into reinforced concrete. This 20 amp model features 4.8 peak horsepower with a 300 rpm or 600 rpm operating speed. The 4079 uses a shear pin to protect gears and motor against overload. Shear pins are easily replaced and extra pins are included with the unit. This unit will handle core bits from 4 in. to 14 in. in diameter.