Boss Manufacturing 4067XL Glove, Cowhide Leather, Leather Protector Glove, XL | Graybar Store
     
Boss Manufacturing - Glove, Cowhide Leather, Leather Protector Glove, XL - 4067XL
+ / - Hover over image to Zoom
Other Views

    Glove, Cowhide Leather, Leather Protector Glove, XL

    Manufacturer: Boss Manufacturing
    Manufacturer #: 4067XL
    SKU: 25167672
    $15.64
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Cowhide Leather
    Size:XL
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 4067XL
    • Size XL
    • UNSPSC 46181504
    • Glove Material Type Cowhide Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    Product Overview:
    Standard Grade Grain Cowhide Leather Driver