Molex 405 DROP-LITE 50FT CORDSET | Graybar Store
     
Molex - DROP-LITE 50FT CORDSET - 405
+ / - Hover over image to Zoom
Other Views

    DROP-LITE 50FT CORDSET

    Manufacturer: Molex
    Manufacturer #: 405
    SKU: 88282734
    $123.80
    Checking Pricing
         
    Lumens:1000
    Voltage Rating:120VAC
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 405
    • UNSPSC 39111500
    • Lamp Type A21
    • Lumens 1000
    • Wattage 100W
    • Voltage Rating 120VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, 50 ft.