Boss Manufacturing 4041X Glove, Leather, Mechanic Glove, XL, Full Finger | Graybar Store
     
Boss Manufacturing - Glove, Leather, Mechanic Glove, XL, Full Finger - 4041X
+ / - Hover over image to Zoom
Other Views

    Glove, Leather, Mechanic Glove, XL, Full Finger

    Manufacturer: Boss Manufacturing
    Manufacturer #: 4041X
    SKU: 25089595
    $26.40
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Leather
    Size:XL
    Style:Full Finger
    Glove Type:Mechanic Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 4041X
    • Size XL
    • Style Full Finger
    • Application Mechanical
    • UNSPSC 46181504
    • Glove Material Type Leather
    • Glove Type Mechanic Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Boss Guard™ Full Finger Extreme Mechanic