Boss Manufacturing 4040S Glove, Goatskin Leather, Mechanic Glove, Small | Graybar Store
     
Boss Manufacturing - Glove, Goatskin Leather, Mechanic Glove, Small - 4040S
+ / - Hover over image to Zoom
Other Views

    Glove, Goatskin Leather, Mechanic Glove, Small

    Manufacturer: Boss Manufacturing
    Manufacturer #: 4040S
    SKU: 22084727
    $18.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Glove Material Type:Goatskin Leather
    Size:S
    Glove Type:Mechanic Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 4040S
    • Size S
    • Application Mechanical
    • UNSPSC 46181504
    • Glove Material Type Goatskin Leather
    • Glove Type Mechanic Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    Boss Guard™ Reversed Goatskin Mechanic