Molex 403000A10M050 NC 3P FP 5M COUPLER 24AWG PVC | Graybar Store
     
Molex - NC 3P FP 5M COUPLER 24AWG PVC - 403000A10M050
+ / - Hover over image to Zoom
Other Views

    NC 3P FP 5M COUPLER 24AWG PVC

    Manufacturer: Molex
    Manufacturer #: 403000A10M050
    SKU: 99518429
    $20.02
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:3.0A
    Color:Yellow
    Conductor Size:24 AWG
    Material:PVC
    Voltage Rating:60V AC / 75V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 403000A10M050
    • Color Yellow
    • UNSPSC 39121402
    • Amperage Rating 3.0A
    • Conductor Size 24 AWG
    • Material PVC
    • Voltage Rating 60V AC / 75V DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plug, Male/Female, Straight Connector, 3 Pole, 125V, 3 Ampere, Wire Code 1-BROWN 3-BLUE 4-BLACK, 24 AWG, Stranded Copper Conductor, PVC Jacket Cable, Yellow, Length 16.4 Ft, Gold Contact, Molded Tpe Body, Nitrile Rubber O-Ring, Polybutylene Terephthalate