Boss Manufacturing 4027 Glove, Brown/Red, Poly Cotton, Jersey Glove, Open Cuff | Graybar Store
     
Boss Manufacturing - Glove, Brown/Red, Poly Cotton, Jersey Glove, Open Cuff - 4027
+ / - Hover over image to Zoom
Other Views

    Glove, Brown/Red, Poly Cotton, Jersey Glove, Open Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 4027
    SKU: 22046188
    $2.77
    Checking Pricing
         
    Quick Order:Y
    Color:Brown/Red
    Glove Material Type:Poly Cotton
    Style:Open Cuff
    Glove Type:Jersey Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 4027
    • Color Brown/Red
    • Style Open Cuff
    • Application Cleanup and General Use, Workplace
    • UNSPSC 46181504
    • Glove Material Type Poly Cotton
    • Glove Type Jersey Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brown Jersey Red Fleece Lined
    Conforms To Hands Allowing Better Dexterity;Ideal For Assembly Work, Cleanup And General Use;Knit Material Offers Pliability And Elasticity;Open Cuff For Easy Removal;Poly Cotton Red Fleece Lined Jersey