Klein Tools 40234 Wire Pulling Gloves, X-Large | Graybar Store
     
Klein Tools - Wire Pulling Gloves, X-Large - 40234
+ / - Hover over image to Zoom
Other Views

    Wire Pulling Gloves, X-Large

    Manufacturer: Klein Tools
    Manufacturer #: 40234
    SKU: 25857546
    $28.35
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Glove Material Type:Fabric
    Size:XL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40234
    • Color Black
    • Size XL
    • Application Wire Pulling
    • UNSPSC 46181504
    • Glove Material Type Fabric
    • SKU Spec Sheet
      40234 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Journeyman Wire Pulling Gloves, XL
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these wire pulling gloves provide protection, dexterity and extreme functionality on and off the jobsite.