Klein Tools 40230 High Dexterity Touchscreen Gloves, Large | Graybar Store
     
Klein Tools - High Dexterity Touchscreen Gloves, Large - 40230
+ / - Hover over image to Zoom
Other Views

    High Dexterity Touchscreen Gloves, Large

    Manufacturer: Klein Tools
    Manufacturer #: 40230
    SKU: 25857542
    $31.79
    Checking Pricing
         
    Color:Black
    Glove Type:Touchscreen
    Glove Material Type:Fabric
    Size:Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40230
    • Color Black
    • Size Large
    • UNSPSC 46181504
    • Glove Material Type Fabric
    • Glove Type Touchscreen
    • SKU Spec Sheet
      40230 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Black high dexterity touchscreen fabric gloves, size large. Touchscreen capability on entire palm, all fingers and first knuckles.
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.