Klein Tools 40229 High Dexterity Touchscreen Gloves, Medium | Graybar Store
     
Klein Tools - High Dexterity Touchscreen Gloves, Medium - 40229
+ / - Hover over image to Zoom
Other Views

    High Dexterity Touchscreen Gloves, Medium

    Manufacturer: Klein Tools
    Manufacturer #: 40229
    SKU: 25857541
    $35.08
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Glove Type:Touchscreen
    Glove Material Type:Fabric
    Size:M
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40229
    • Color Black
    • Size M
    • UNSPSC 46181504
    • Glove Material Type Fabric
    • Glove Type Touchscreen
    • SKU Spec Sheet
      40229 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    High Dexterity Touchscreen Gloves, M
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.