Klein Tools 40228 Leather Utility Gloves, X-Large | Graybar Store
     
Klein Tools - Leather Utility Gloves, X-Large - 40228
+ / - Hover over image to Zoom
Other Views

    Leather Utility Gloves, X-Large

    Manufacturer: Klein Tools
    Manufacturer #: 40228
    SKU: 25857540
    $35.08
    Checking Pricing
         
    Glove Type:Utility
    Color:Brown
    Glove Material Type:Leather
    Size:XL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40228
    • Color Brown
    • Size XL
    • Application Multi Purpose
    • UNSPSC 46181504
    • Glove Material Type Leather
    • Glove Type Utility
    • SKU Spec Sheet
      40228 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Journeyman Leather Utility Gloves, XL
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.