Klein Tools 40226 Leather Utility Gloves, Medium | Graybar Store
     
Klein Tools - Leather Utility Gloves, Medium - 40226
+ / - Hover over image to Zoom
Other Views

    Leather Utility Gloves, Medium

    Manufacturer: Klein Tools
    Manufacturer #: 40226
    SKU: 25857538
    $35.08
    Checking Pricing
         
    Glove Type:Utility
    Color:Brown
    Glove Material Type:Leather
    Size:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40226
    • Color Brown
    • Size Medium
    • Application Multi Purpose
    • UNSPSC 46181504
    Product Overview:
    Journeyman Leather Utility Gloves, M
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.