Klein Tools 40225 Cut Resistant Gloves, X-Large | Graybar Store
     
Klein Tools - Cut Resistant Gloves, X-Large - 40225
+ / - Hover over image to Zoom
Other Views

    Cut Resistant Gloves, X-Large

    Manufacturer: Klein Tools
    Manufacturer #: 40225
    SKU: 25857537
    $35.68
    Checking Pricing
         
    Glove Type:CE Cut Level 5
    Color:Black
    Glove Material Type:Other
    Size:Extra Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40225
    • Color Black
    • Size Extra Large
    • Application Intermediate Risk
    • UNSPSC 46181504
    Product Overview:
    Journeyman Cut 5 Resistant Gloves, XL
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these CE Cut Level 5 gloves provide protection, dexterity and extreme functionality on and off the jobsite.