Klein Tools 40224 Journeyman Cut Resistant Gloves, Large, Black | Graybar Store
     
Klein Tools - Journeyman Cut Resistant Gloves, Large, Black - 40224
+ / - Hover over image to Zoom
Other Views

    Journeyman Cut Resistant Gloves, Large, Black

    Manufacturer: Klein Tools
    Manufacturer #: 40224
    SKU: 25857536
    $36.08
    Checking Pricing
         
    Glove Type:CE Cut Level 5
    Color:Black
    Size:Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40224
    • Color Black
    • Size Large
    • Application Intermediate Risk
    • UNSPSC 46181504
    • Glove Type CE Cut Level 5
    • SKU Spec Sheet
      40224 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CE Cut level 5 journeyman resistant gloves. Size-large with black color and neoprene closure cuff. CE Category II- for intermediate risk.
    Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these CE Cut Level 5 gloves provide protection, dexterity and extreme functionality on and off the jobsite.