Klein Tools 40219 Journeyman Extreme Glove, X-Large | Graybar Store
     
Klein Tools - Journeyman Extreme Glove, X-Large - 40219
+ / - Hover over image to Zoom
Other Views

    Journeyman Extreme Glove, X-Large

    Manufacturer: Klein Tools
    Manufacturer #: 40219
    SKU: 25640457
    $55.57
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Glove Material Type:Thermo Plastic Rubber
    Size:XL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40219
    • Color Black
    • Size XL
    • UNSPSC 46181504
    • Glove Material Type Thermo Plastic Rubber
    • SKU Spec Sheet
      40219 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Journeyman Extreme Gloves, XL
    The Klein Tools Journeyman Extreme Gloves offer ample protection and comfort. Flexible Thermal Plastic Rubber (TPR) and EVA foam impact protection disperses damaging blows while two-way stretch Spandex lets the cool air in when the heat is on. PORON® padding material in the palm absorbs impact. Great for demolition work. Wrist closure with hook and loop secures fit.