Klein Tools 40218 Journeyman Extreme Glove, Large | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Journeyman Extreme Glove, Large - 40218
+ / - Hover over image to Zoom
Other Views

    Journeyman Extreme Glove, Large

    Manufacturer: Klein Tools
    Manufacturer #: 40218
    SKU: 25640456
    $55.57
    Checking Pricing
         
    Color:Black
    Glove Material Type:Thermo Plastic Rubber
    Size:Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40218
    • Color Black
    • Size Large
    • UNSPSC 46181504
    Product Overview:
    Journeyman Extreme Gloves, L
    The Klein Tools Journeyman Extreme Gloves offer ample protection and comfort. Flexible Thermal Plastic Rubber (TPR) and EVA foam impact protection disperses damaging blows while two-way stretch Spandex lets the cool air in when the heat is on. PORON® padding material in the palm absorbs impact. Great for demolition work. Wrist closure with hook and loop secures fit.