Klein Tools 40217 Journeyman Extreme Glove, Med. | Graybar Store
     
Klein Tools - Journeyman Extreme Glove, Med. - 40217
+ / - Hover over image to Zoom
Other Views

    Journeyman Extreme Glove, Med.

    Manufacturer: Klein Tools
    Manufacturer #: 40217
    SKU: 25640455
    $55.57
    Checking Pricing
         
    Color:Black
    Glove Material Type:Thermo Plastic Rubber
    Size:M
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40217
    • Color Black
    • Size M
    • UNSPSC 46181504
    • Glove Material Type Thermo Plastic Rubber
    • SKU Spec Sheet
      40217 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Journeyman Extreme Gloves, M
    The Klein Tools Journeyman Extreme Gloves offer ample protection and comfort. Flexible Thermal Plastic Rubber (TPR) and EVA foam impact protection disperses damaging blows while two-way stretch Spandex lets the cool air in when the heat is on. PORON® padding material in the palm absorbs impact. Great for demolition work. Wrist closure with hook and loop secures fit.