Klein Tools 40214 Journeyman Grip Glove, Med. | Graybar Store
     
Klein Tools - Journeyman Grip Glove, Med. - 40214
+ / - Hover over image to Zoom
Other Views

    Journeyman Grip Glove, Med.

    Manufacturer: Klein Tools
    Manufacturer #: 40214
    SKU: 25640452
    $48.61
    Checking Pricing
         
    Color:Black
    Glove Material Type:Synthetic Leather, Thermo Plastic Rubber
    Size:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40214
    • Color Black
    • Size Medium
    • UNSPSC 46181504
    • Glove Material Type Synthetic Leather, Thermo Plastic Rubber
    • SKU Spec Sheet
      40214 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Journeyman Grip Gloves, M
    The Klein Tools Journeyman Grip glove offers protection and ample gripping capability in wet and dry conditions. D30® padding material in the palm absorbs impact. Great for wire pulling. Neoprene cuff and soft molded rubber closure with hook and look secures fit.