Molex 402 DROP-LITE 25 CORDSET | Graybar Store
     
Molex - DROP-LITE 25 CORDSET - 402
+ / - Hover over image to Zoom
Other Views

    DROP-LITE 25 CORDSET

    Manufacturer: Molex
    Manufacturer #: 402
    SKU: 88282687
    $89.27
    Checking Pricing
         
    Lumens:1000 Lumens
    Voltage Rating:120V
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 402
    • UNSPSC 39111500
    • Lumens 1000 Lumens
    • Wattage 100W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, 25 ft.