Cooper Lighting (Eaton) 4010WB Baffle Trim, 4 in.Vertical,White | Graybar Store
     
Cooper Lighting (Eaton) - Baffle Trim, 4 in.Vertical,White - 4010WB
+ / - Hover over image to Zoom
Other Views

    Baffle Trim, 4 in.Vertical,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4010WB
    SKU: 25818353
    $6.18
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Use With:Recessed Downlighting
    Alternate Manufacturer Part No.:12600340
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4010WB
    • Color White
    • UNSPSC 39111827
    • Alternate Manufacturer Part No. 12600340
    • Fixture Type 4 in. Vertical
    • Use With Recessed Downlighting
    • SKU Spec Sheet
      4010WB Spec Sheet
    • ECCN EAR99
    Product Overview:
    Baffle Trim, 4 in. Vertical, White, Recessed Downlighting