Salisbury 400E Insulating Blanket, 27 x 36 in | Graybar Store
     
Salisbury - Insulating Blanket, 27 x 36 in - 400E
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, 27 x 36 in

    Manufacturer: Salisbury
    Manufacturer #: 400E
    SKU: 88232163
    $208.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:27 in. x 36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 400E
    • Size 27 in. x 36 in.
    • Type Insulating Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ASTM Class 2, Type II, 27 x 36, Black