Shat-R-Shield 40083 Fluorescent Lamp, T12, Fa8 Base, 96 in., F96T12 CW SUPREME/ALTO (PK X 15), 75W, 5000 lm Initial Lumens, 14000 Rated Life Hrs. | Graybar Store
     
Shat-R-Shield - Fluorescent Lamp, T12, Fa8 Base, 96 in., F96T12 CW SUPREME/ALTO (PK X 15), 75W, 5000 lm Initial Lumens, 14000 Rated Life Hrs. - 40083
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, Fa8 Base, 96 in., F96T12 CW SUPREME/ALTO (PK X 15), 75W, 5000 lm Initial Lumens, 14000 Rated Life Hrs.

    Manufacturer: Shat-R-Shield
    Manufacturer #: 40083
    SKU: 25685875
    $32.99
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:F96T12 CW SUPREME/ALTO (PK X 15)
    Wattage:75 W
    Initial Lumens:5000 lm
    Rated Life (Hour):14000
    Color Temperature (Kelvin):4100
    Color:Cool White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 40083
    • Color Cool White
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. F96T12 CW SUPREME/ALTO (PK X 15)
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 5000 lm
    • Length (Inch) 96
    • Rated Life (Hour) 14000
    • Wattage 75 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Lamp, T12, Fa8, 96 in, F96T12 CW SUPREME/ALTO (PK X 15), 75 W, 5000 lm, 14000 h, 4100 K, Cool White