Klein Tools 40082 Glove, Black, Leather, Neoprene (Cuff), Lineman Work Glove, Large, Neoprene Cuff | Graybar Store
     
Klein Tools - Glove, Black, Leather, Neoprene (Cuff), Lineman Work Glove, Large, Neoprene Cuff - 40082
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Leather, Neoprene (Cuff), Lineman Work Glove, Large, Neoprene Cuff

    Manufacturer: Klein Tools
    Manufacturer #: 40082
    SKU: 25295320
    $42.84
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Leather, Neoprene (Cuff)
    Size:Large
    Style:Neoprene Cuff
    Glove Type:Lineman Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40082
    • Color Black
    • Size Large
    • Style Neoprene Cuff
    • UNSPSC 46181504
    • Glove Material Type Leather, Neoprene (Cuff)
    • Glove Type Lineman Glove
    • SKU Spec Sheet
      40082 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lineman Work Glove Large
    4'' (102 mm) leather and Neoprene cuffs with side vents;Soft grain leather construction with reinforced leather palm and finger patches;Double-row padded knuckles for durability;Black spandex back with Klein Lineman logo patch