Blonder Tongue 4006A 20 Fixed Attenuator, 20 dB | Graybar Store
Blonder Tongue - Fixed Attenuator, 20 dB - 4006A 20
+ / - Hover over image to Zoom
Other Views

    Fixed Attenuator, 20 dB

    Manufacturer: Blonder Tongue
    Manufacturer #: 4006A 20
    SKU: 22080517
    $4.79
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Blonder Tongue
    • Manufacturer # 4006A 20
    • UNSPSC 43222600
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: