Blonder Tongue 4006A 10 Fixed Attenuator, 10 dB | Graybar Store
Blonder Tongue - Fixed Attenuator, 10 dB - 4006A 10
+ / - Hover over image to Zoom
Other Views

    Fixed Attenuator, 10 dB

    Manufacturer: Blonder Tongue
    Manufacturer #: 4006A 10
    SKU: 22080515
    $4.35
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Blonder Tongue
    • Manufacturer # 4006A 10
    • UNSPSC 43222600
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: