Arlington 4006 Throat Liner, Adjustable, Non-Metallic, 2 in. | Graybar Store
     
Arlington - Throat Liner, Adjustable, Non-Metallic, 2 in. - 4006
+ / - Hover over image to Zoom
Other Views

    Throat Liner, Adjustable, Non-Metallic, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 4006
    SKU: 92048596
    $4.80
    Checking Pricing
         
    Size:2 in.
    Color:Grey
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4006
    • Color Grey
    • Size 2 in.
    • Type Adjustable Throat Liners
    Product Overview:
    Adjustable throat liner is 2 inches.