Arlington 4004 Throat Liner, Adjustable, Non-Metallic, 1-1/4 in. | Graybar Store
     
Arlington - Throat Liner, Adjustable, Non-Metallic, 1-1/4 in. - 4004
+ / - Hover over image to Zoom
Other Views

    Throat Liner, Adjustable, Non-Metallic, 1-1/4 in.

    Manufacturer: Arlington
    Manufacturer #: 4004
    SKU: 92048594
    $3.84
    Checking Pricing
         
    Size:1-1/4 in.
    Color:Grey
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4004
    • Color Grey
    • Size 1-1/4 in.
    • Type Adjustable Throat Liners
    • UNSPSC 39121311
    • Standard UL
    • SKU Spec Sheet
      4004 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Adjustable throat liner is 1-1/4 inches.