Cooper Lighting (Eaton) 4003SC Reflector Trim, 4 in.Vertical,White, 5 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Reflector Trim, 4 in.Vertical,White, 5 in O.D. - 4003SC
+ / - Hover over image to Zoom
Other Views

    Reflector Trim, 4 in.Vertical,White, 5 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4003SC
    SKU: 25818351
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Outer Diameter:5 in.
    Use With:Recessed Downlighting
    Alternate Manufacturer Part No.:12600186
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4003SC
    • Color White
    • UNSPSC 39111827
    • Alternate Manufacturer Part No. 12600186
    • Fixture Type 4 in. Vertical
    • Outer Diameter 5 in.
    • Use With Recessed Downlighting
    • SKU Spec Sheet
      4003SC Spec Sheet
    • ECCN EAR99
    Product Overview:
    Reflector Trim, 4 in. Vertical, White, 5 in, Recessed Downlighting