Engineered Products 40030 SRDT Dryer Cord, 10/4, 4 ft. | Graybar Store
     
Engineered Products - SRDT Dryer Cord, 10/4, 4 ft. - 40030
+ / - Hover over image to Zoom
Other Views

    SRDT Dryer Cord, 10/4, 4 ft.

    Manufacturer: Engineered Products
    Manufacturer #: 40030
    SKU: 25260575
    $20.53
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 40030
    • UNSPSC 26121636
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EPCO, Dryer Cord, SRDT, Number Of Conductors: 4, Conductor Size: 10/4 AWG, Amperage Rating: 30 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
    EPCO, Dryer Cord, SRDT, Number Of Conductors: 4, Conductor Size: 10/4 AWG, Amperage Rating: 30 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT