L. H. Dottie 40026 Jokari PWS-Plus 003 Micro-Precision Wire Stripper and Cutter, 20 to 18 AWG | Graybar Store
     
L. H. Dottie - Jokari PWS-Plus 003 Micro-Precision Wire Stripper and Cutter, 20 to 18 AWG - 40026
+ / - Hover over image to Zoom
Other Views

    Jokari PWS-Plus 003 Micro-Precision Wire Stripper and Cutter, 20 to 18 AWG

    Manufacturer: L. H. Dottie
    Manufacturer #: 40026
    SKU: 25851157
    $78.12
    Checking Pricing
         
    Quick Order:Y
    Capacity:28 to 18 AWG
    Tool Application:Electronic, Telecommunication and Modeling Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 40026
    • Type Micro Precision
    • Brand Jokari PWS-Plus 003
    • Capacity 28 to 18 AWG
    • Tool Application Electronic, Telecommunication and Modeling Wire
    • ECCN EAR99
    Product Overview:
    Jokari PWS-Plus 003 micro precision wire stripper and cutter strips and cuts 28 to 18 AWG electronic and telecommunication wire.
    Jokari PWS-Plus 003 Micro-Precision Wire Stripper and Cutter
    • Designed for electronics, telecommunications and modeling purposes.
    • Micro-Precision stripping tool for cable stripping of solid and stranded wires.
    • Lightweight design with adjustable length stop and integrated cutter.
    • Micro-Precision Stripping tool for cable stripping of solid and stranded wires from AWG 28 to 18.
    • Working range 0.30 - 0.40 - 0.50 - 0.60 - 0.80 - 1.00 mm.
    • Includes adjustable length stopper up to 15 mm.
    • Integrated cutter for wired diameters of up to 0.8 mm.