Klein Tools 40018 CowHide Work Glove, X-Large | Graybar Store
     
Klein Tools - CowHide Work Glove, X-Large - 40018
+ / - Hover over image to Zoom
Other Views

    CowHide Work Glove, X-Large

    Manufacturer: Klein Tools
    Manufacturer #: 40018
    SKU: 88152782
    $54.74
    Checking Pricing
         
    Color:Yellow
    Glove Material Type:Premium Cowhide
    Size:XL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40018
    • Color Yellow
    • Size XL
    • UNSPSC 46181504
    • Glove Material Type Premium Cowhide
    • SKU Spec Sheet
      40018 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cowhide Gloves with Thinsulate™ XL
    These premium cowhide gloves are soft and form-fitting for maximum comfort. The gunn cut provides better wear from seams that are placed away from wear surfaces to increase longevity. The sheep-like pile lining keeps hands warm.