Engineered Products 40010 SRDT Range Cord, 6/2 and 8/2, 4 ft. | Graybar Store
     
Engineered Products - SRDT Range Cord, 6/2 and 8/2, 4 ft. - 40010
+ / - Hover over image to Zoom
Other Views

    SRDT Range Cord, 6/2 and 8/2, 4 ft.

    Manufacturer: Engineered Products
    Manufacturer #: 40010
    SKU: 25260579
    $31.12
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 40010
    • UNSPSC 26121636
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EPCO, Range Cord, SRDT, Number Of Conductors: 4, Conductor Size: 6/2,8/2 AWG, Amperage Rating: 50 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
    EPCO, Range Cord, SRDT, Number Of Conductors: 4, Conductor Size: 6/2,8/2 AWG, Amperage Rating: 50 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT