Thomas and Betts 4000-N CL 4000N PHENOLIC ELECTRICAL BOX | Graybar Store
     
Thomas and Betts - CL 4000N PHENOLIC ELECTRICAL BOX - 4000-N
+ / - Hover over image to Zoom
Other Views

    CL 4000N PHENOLIC ELECTRICAL BOX

    Manufacturer: Thomas and Betts
    Manufacturer #: 4000-N
    SKU: 88058056
    $11.37
    Checking Pricing
         
    Capacity (Cubic Inch):30 cu. in.
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4000-N
    • Color Brown
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 30 cu. in.
    Product Overview:
    Square Nail-On Bracket Outlet Box, Volume 30 Cubic Inches, Length 4-1/4 Inches, Width 4-1/4 Inches, Depth 2-3/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, with High Clamps