Cablofil (Legrand) CF105/600BL CF105 Cable Tray, Black, 4 in. x 24 in., 10 ft. Length, | Graybar Store
     
Cablofil (Legrand) - CF105 Cable Tray, Black, 4 in. x 24 in., 10 ft. Length, - CF105/600BL
+ / - Hover over image to Zoom
Other Views

    CF105 Cable Tray, Black, 4 in. x 24 in., 10 ft. Length,

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/600BL
    SKU: 25092525
    $220.16
    Checking Pricing
         
    Dimensions:10 ft L x 24 in W x 4 in H
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/600BL
    • Color Black
    • Dimensions 10 ft L x 24 in W x 4 in H
    • Application Cable Runways
    Product Overview:
    Wire Mesh Cable Tray measures 10 ft L x 24 in. W x 4 in. H with black finish.
    4 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipmen