Panduit ABM2S-A-D 1.00 L x 1.00 in. W 4 Way White ABS Cable Tie Mount With Rubber Adhesive (500) | Graybar Store
     
Panduit - 1.00 L x 1.00 in. W 4 Way White ABS Cable Tie Mount With Rubber Adhesive (500) - ABM2S-A-D
+ / - Hover over image to Zoom
Other Views

    1.00 L x 1.00 in. W 4 Way White ABS Cable Tie Mount With Rubber Adhesive (500)

    Manufacturer: Panduit
    Manufacturer #: ABM2S-A-D
    SKU: 88197086
    $222.04
    Checking Pricing
         
    Width (Inches):1.00 in.
    Packaging:500
    Color:White
    Length:1.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM2S-A-D
    • Color White
    • UNSPSC 39121717
    • Length 1.00 in.
    • Materials ABS
    Product Overview:
    White ABS 1.00 L x 1.00 in. W mounting base with rubber adhesive for miniature, intermediate and standard cable ties. Package of 500.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.