Lyon 4-Shelf Starter | Graybar Store
Lyon - 4-Shelf Starter
+ / - Hover over image to Zoom
Other Views

    4-Shelf Starter

    Manufacturer: Lyon
         

    Four shelf starter is used for storage.

    • Manufacturer Lyon
    • Type Four Shelf Starter
    • Finish Chrome Finish
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Depth
    Height
    Width
    Price
    NFCWCG602474S
    25630900
    24 in.
    74 in.
    60 in.
    $371.91 / EA
    SKU
    25630900
    Depth
    24 in.
    Height
    74 in.
    Width
    60 in.
    $371.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NFCWCG242474S
    25630903
    24 in.
    74 in.
    24 in.
    $202.82 / EA
    SKU
    25630903
    Depth
    24 in.
    Height
    74 in.
    Width
    24 in.
    $202.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NFCWCG362474S
    25630901
    24 in.
    74 in.
    36 in.
    $256.54 / EA
    SKU
    25630901
    Depth
    24 in.
    Height
    74 in.
    Width
    36 in.
    $256.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NFCWCG722474S
    25630899
    24 in.
    74 in.
    72 in.
    $441.35 / EA
    SKU
    25630899
    Depth
    24 in.
    Height
    74 in.
    Width
    72 in.
    $441.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock