B-Line (Eaton) Adjustable Self-Supporting Network Rack, Four-Post, Aluminum | Graybar Store
     
B-Line (Eaton) - Adjustable Self-Supporting Network Rack, Four-Post, Aluminum
+ / - Hover over image to Zoom
Other Views

    Adjustable Self-Supporting Network Rack, Four-Post, Aluminum

    Manufacturer: B-Line (Eaton)
         

    Four post equipment rack has an open 19 inch 4-post frame with #12-24 tapped hole extruded aluminum mounting rails designed to provide nearly 360 degrees of accessibility and unrestricted air flow.

    • Manufacturer B-Line (Eaton)
    • Mounting Style Panel Mount
    • Type 4-Post Adjustable Depth Server Rack
    • Includes (100) #12-24 Mounting Screws; (2) Lower Adjustment Members; (2) Lower Cross Members; (2) Upper Adjustment Members; (2) Upper Cross Members; (4) Mounting Rails; (4) Top Angles
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Hole Type
    Rack Units
    Width (Inches)
    Price
    SB837084CFB
    25201232
    84 in.
    Black
    30 to 36 in.
    #12-24
    45
    19 in.
    $831.97 / EA
    SKU
    25201232
    Height (Inches)
    84 in.
    Color
    Black
    Depth (Inches)
    30 to 36 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    19 in.
    $831.97 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SB838084BFB
    25201234
    84 in.
    Black
    24 to 30 in.
    #10-32; #12-24; M6
    45
    19 in.
    $788.23 / EA
    SKU
    25201234
    Height (Inches)
    84 in.
    Color
    Black
    Depth (Inches)
    24 to 30 in.
    Mounting Hole Type
    #10-32; #12-24; M6
    Rack Units
    45
    Width (Inches)
    19 in.
    $788.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock