GE Lighting F13TBX/827/A/ECO 97619 T4 Compact Fluorescent Lamp, 4-Pin Triple Biax®, GX24q-1 Base, 13W, 2700K | Graybar Store
     
GE Lighting - 97619 T4 Compact Fluorescent Lamp, 4-Pin Triple Biax®, GX24q-1 Base, 13W, 2700K - F13TBX/827/A/ECO
+ / - Hover over image to Zoom
Other Views

    97619 T4 Compact Fluorescent Lamp, 4-Pin Triple Biax®, GX24q-1 Base, 13W, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: F13TBX/827/A/ECO
    SKU: 25084509
    $25.10
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:900 Lumens
    Packaging:10 per Case
    Rated Life (Hour):17000
    Wattage:13W
    Alternate Manufacturer Part No.:97619
    Additional Features:Hospitality; Office; Restaurant; Warehouse
    Initial/Mean Lumens:900/755
    Length:4.2 in.
    CRI:82
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13TBX/827/A/ECO
    • UNSPSC 39101619
    • Additional Features Hospitality; Office; Restaurant; Warehouse
    • Alternate Manufacturer Part No. 97619
    • Base Type GX24q-1
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 900 Lumens
    • Initial/Mean Lumens 900/755
    • Lamp Type CFL
    • Length 4.2 in.
    • Rated Life (Hour) 17000
    • Wattage 13W
    • Packaging 10 per Case
    • SKU Spec Sheet
      F13TBX/827/A/ECO Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Biax® 4-Pin Triple Biax, Wattage: 13 W, Bulb Shape: T4, Rated Life (Hour): 17000 hr, Base Type: GX24Q-1, Initial Lumens: 900 Lumens