GE Lighting F162D/835/4P 22177 T4 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base, 16W, 3500K | Graybar Store
     
GE Lighting - 22177 T4 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base, 16W, 3500K - F162D/835/4P
+ / - Hover over image to Zoom
Other Views

    22177 T4 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base, 16W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F162D/835/4P
    SKU: 94009364
    $21.47
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Rated Life (Hour):10000
    Wattage:16W
    Alternate Manufacturer Part No.:22177
    Additional Features:Hospitality; Office; Restaurant; Warehouse
    Packaging:50 Per Case
    Length:5.5 in.
    Initial/Mean Lumens:1050/880
    CRI:82
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F162D/835/4P
    • UNSPSC 39101619
    • Additional Features Hospitality; Office; Restaurant; Warehouse
    • Alternate Manufacturer Part No. 22177
    • Base Type GR10q-4
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3500
    • CRI 82
    • Initial/Mean Lumens 1050/880
    • Lamp Type CFL
    • Length 5.5 in.
    • Rated Life (Hour) 10000
    • Wattage 16W
    • Packaging 50 Per Case
    • SKU Spec Sheet
      F162D/835/4P Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Biax® 4-Pin 2D Plug-In Lamp, Wattage: 16 W, Bulb Shape: T4, Rated Life (Hour): 10000 hr, Base Type: GR10Q-4, Initial Lumens: 1060 Lumens