Thomas and Betts 4-OD-EXT-SPL BW 4ODEXTSPL DRWN 4IN OCT EXT RING-2 | Graybar Store
     
Thomas and Betts - BW 4ODEXTSPL DRWN 4IN OCT EXT RING-2 - 4-OD-EXT-SPL
+ / - Hover over image to Zoom
Other Views

    BW 4ODEXTSPL DRWN 4IN OCT EXT RING-2

    Manufacturer: Thomas and Betts
    Manufacturer #: 4-OD-EXT-SPL
    SKU: 88037445
    $37.42
    Checking Pricing
         
    Color:Silver
    Material:Steel
    Size:4 in. Diameter x 2-1/8 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4-OD-EXT-SPL
    • Color Silver
    • Size 4 in. Diameter x 2-1/8 in. D
    • UNSPSC 39121320
    Product Overview:
    Octagon Box Extension Ring, 21.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel