Crouse Hinds (Eaton) 669 Compression Coupling, EMT, Steel, Zinc Plated, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Coupling, EMT, Steel, Zinc Plated, 4 in. - 669
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, EMT, Steel, Zinc Plated, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 669
    SKU: 88073735
    $31.41
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 669
    • Size 4 in.
    • UNSPSC 39121434
    • Finish Zinc Plated
    • Materials Steel
    Product Overview:
    Compression coupling for 4 inch EMT. Coupling is zinc plated steel.