Bridgeport Fittings 390-DC40 4 Inch to 6 AWG to 250 MCM Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Alloy Lug | Graybar Store
     
Bridgeport Fittings - 4 Inch to 6 AWG to 250 MCM Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Alloy Lug - 390-DC40
+ / - Hover over image to Zoom
Other Views

    4 Inch to 6 AWG to 250 MCM Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Alloy Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 390-DC40
    SKU: 88031749
    $42.53
    Checking Pricing
         
    Lug Capacity:6 AWG to 250 MCM
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 390-DC40
    • Size 4 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum Alloy
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 4 inch conduit. Bushing is threaded and insulated. Bushing is zinc die cast with an aluminum alloy lug.