Thomas and Betts HA 410 4 Inch Steel City® Zinc Plated Iron Chase Nipple | Graybar Store
     
Thomas and Betts - 4 Inch Steel City® Zinc Plated Iron Chase Nipple - HA 410
+ / - Hover over image to Zoom
Other Views

    4 Inch Steel City® Zinc Plated Iron Chase Nipple

    Manufacturer: Thomas and Betts
    Manufacturer #: HA 410
    SKU: 88254004
    $105.36
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HA 410
    • Size 4 in.
    • UNSPSC 39131718
    • Materials Zinc Plated Iron
    Product Overview:
    Zinc plated iron chase nipple is 4 inch.