American Fittings EC759US Compression Connector, Malleable Iron, EMT Conduit, 4 in. | Graybar Store
     
American Fittings - Compression Connector, Malleable Iron, EMT Conduit, 4 in. - EC759US
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Malleable Iron, EMT Conduit, 4 in.

    Manufacturer: American Fittings
    Manufacturer #: EC759US
    SKU: 25161213
    $88.24
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC759US
    • Size 4 in.
    • UNSPSC 39131700
    • Country of Origin US - USA
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • ECCN EAR99
    Product Overview:
    Compression connector for 4 inch EMT. Connector is made in the USA. Connector is malleable iron.