Crouse Hinds (Eaton) EYS10 Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 4 in. - EYS10
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS10
    SKU: 88072213
    $886.34
    Checking Pricing
         
    Gender:Female
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS10
    • Gender Female
    • Size 4 in.
    • Type Hazardous Location, Vertical/Horizontal
    • UNSPSC 39131708
    Product Overview:
    Seal for 4 inch conduit. Conduit seal is iron alloy. Female conduit seal can be used vertically or horizontally. Conduit seal is explosion-proof.