Pentair Hoffman EWMF1 4-Inch Fan Kit, Compatible with 18 in. Deep Cabinets | Graybar Store
     
Pentair Hoffman - 4-Inch Fan Kit, Compatible with 18 in. Deep Cabinets - EWMF1
+ / - Hover over image to Zoom
Other Views

    4-Inch Fan Kit, Compatible with 18 in. Deep Cabinets

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMF1
    SKU: 25231620
    $129.88
    Checking Pricing
         
    Size (Inches):4
    Color:Black
    Use With:18 in. Deep Cabinets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMF1
    • Color Black
    • Application Datacom
    • Type Fan Kits
    • Materials Steel
    Product Overview:
    Fan kit, 4 in Fan 115vac Small, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories), Size/Dims: , Material/Finish: Steel/Plastic