Hoffman (nVent) 4-Inch Fan Kit, Includes Plug and Blocking Plates, 115 Vac, 100 CFM | Graybar Store
     
Hoffman (nVent) - 4-Inch Fan Kit, Includes Plug and Blocking Plates, 115 Vac, 100 CFM
+ / - Hover over image to Zoom
Other Views

    4-Inch Fan Kit, Includes Plug and Blocking Plates, 115 Vac, 100 CFM

    Manufacturer: Hoffman (nVent)
         

    4 inch fan kit includes plug and blocking plates.

    • Manufacturer Hoffman (nVent)
    • Application Datacom
    • Type Fan Kits
    • Materials Steel
    • For Use With 25 or 30 in. AccessPlus II Wall-Mount Cabinet
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Air Volume (CFM)
    Height
    Price
    EWMF2
    25231621
    Black
    100 CFM
    4 in.
    $145.30 / EA
    SKU
    25231621
    Color
    Black
    Air Volume (CFM)
    100 CFM
    Height
    4 in.
    $145.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EWMF1
    25231620
    Black
    4 in.
    $139.15 / EA
    SKU
    25231620
    Color
    Black
    Air Volume (CFM)
    Height
    4 in.
    $139.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock