Arlington 818 4 Inch Concrete Tight Zinc Die Cast EMT Set-Screw Coupling | Graybar Store
     
Arlington - 4 Inch Concrete Tight Zinc Die Cast EMT Set-Screw Coupling - 818
+ / - Hover over image to Zoom
Other Views

    4 Inch Concrete Tight Zinc Die Cast EMT Set-Screw Coupling

    Manufacturer: Arlington
    Manufacturer #: 818
    SKU: 91029096
    $11.67
    Checking Pricing
         
    Size:4 in.
    Additional Features:Listed for use with Steel and Aluminum EMT, IMC, and Rigid Conduit.
    Standard:UL E20643, CSA LR49636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 818
    • Size 4 in.
    • Application Concrete Tight
    • Type Set Screw Coupling
    • UNSPSC 39121311
    • Additional Features Listed for use with Steel and Aluminum EMT, IMC, and Rigid Conduit.
    • Connection Type EMT Couplings
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Standard UL E20643, CSA LR49636
    • SKU Spec Sheet
      818 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast set-screw coupling is for 4 inch EMT.